Beli Water Pressure Sensor di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- Autonics Pressure Sensors PSAN SeriesDeskripsi:The PSAN series digital display pressure sensors can measure and display various types of pressure including gas, liquid, and oil. The auto shift function adjusts the pressure level to match the change in original pressure, providing stable and accurate output. The sensors also feature various user-friendly functions including zero-point adjustment, peak value monitoring, and chattering prevention.
- Autonics Pressure Sensors PSS SeriesDeskripsi:The PSS series analog pressure sensors feature rectangular design with compact sizes (W 11.8 mm x H 29.3 mm x L 24.8 mm, including pressure port). The pressure sensors are available in analog voltage and analog current models and can be connected directly to HMIs, PCs, and PLCs from various brands. With a wide rated pressure range, the PSS series sensors can be applied in various pressure related applications.atribut:
- Ambient Humidity (% RH): 35 to 85, storage: 35 to 85
- Ambient Temperature (°C): 0 to 50, storage: -10 to 60
- Applicable Fluid: (Pneumatic type) Air, Non-corrosive gas
- Material: Front, Rear case: Polycarbonate, Pressure port: Nickel Plated Brass
- Power Supply (V): DC 12-24 ±10%(ripple P-P: max. 10%)
- Pressure Port: R1/8
- Protection Structure: IP40
- Sold Separately: Sensor connector wire mount plug(CNE-P04-YG)
- Autonics Pressure Sensors PSQ SeriesDeskripsi:The PSQ series dual digital display pressure sensors can simultaneously display PV and SV for easier status readings. The 12-segment LCD display is capable of displaying various alphanumeric characters for clear identification, and the main (PV) display can be displayed in 3 different colors depending on status or configuration. Installation and configuration of multiple sensors is made easy with the copy parameter settings function and users can switch between NPN and PNP open collector output options through parameter configuration settings.
- Dwyer Air Pressure Sensing Switches (Saklar Sensor Tekanan Udara)Deskripsi:Adjustable set-point pressure switches react to changes in air pressure and create an electrical signal proportional to this change. They feature an adjustable set-point which allows users to change the point at which these switches activate.atribut:
- UNSPSC: 39121506
- Contact Form: SPDT
- Electrical Connection Type: Screw Terminals
- For Pressure Type: Differential
- Mounting Hole Diameter (inch): 3/16
- Mounting Orientation: Vertical
- Number of switches: 1
- Product Type: Differential Pressure Switch
- Type of Set Point: Adjustable
- SETRA Differential Air Pressure Sensorsatribut:
- UNSPSC: 31160000
- TRUSCO Battery Type Digital Pressure SensorDeskripsi:
- AIR HANDLER Pleated Air FiltersDeskripsi:MERV 10 general-purpose pleated air filters capture 75% to 80% of particles in the 3 to 10-micron range (such as dusting aids and cement dust) and 35% to 50% of particles in the 1-to-3-micron range (lead dust, humidifier dust, coal dust, and nebulizer droplets).atribut:
- UNSPSC: 40161505
- Autonics Pressure Sensors PSB SeriesDeskripsi:The PSB series compact digital pressure sensors feature high display resolutions and fast response time for optimal performance. The sensors also feature various output modes and functions, making it ideal for various pressure related applications. The bright LED display allows users to quickly and easily identify pressure level and status. Connector type models (PSB-C) are also available, offering easier maintenance and wiring work.atribut:
- Current Consumption (mA): Max. 50
- Material: Case, Pressure port, Cover: IXEF
- Pressure Port: M5
- CLEVELAND CONTROLS Air Pressure Sensing Switches (Saklar Sensor Tekanan Udara)Deskripsi:Adjustable set-point air pressure switch kits connect to an HVAC system and send signals to the control system when the trigger pressure is reached. They contain the switch and all the other essential components needed to install, connect, and calibrate a new pressure switch.atribut:
- Contact Form: SPDT
- Electrical Connection Type: Hardwired
- Minimum Operating Temperature (°F): -40
- Mounting Orientation: Vertical
- Number of switches: 1
- Autonics Pressure Transmitter TPS30 SeriesDeskripsi:The TPS30 series compact stainless steel pressure transmitters are ideal for measuring gas, liquid, or oil pressure in tight spaces or small machinery. The robust build allows measurement of high pressure (0 to 60 MPa / 0 to 600 bar) and low pressure (0 to 2 MPa / 0 to 20 bar) in temperature conditions ranging from -40° to 125°C. The transmitters are available in 5 different connector types and can be applied across diverse applications from packaging machines to heavy machinery, factories, and shipbuilding.
- SIEMENS Air Pressure Sensing SwitchesDeskripsi:Adjustable set-point pressure switches react to changes in air pressure and create an electrical signal proportional to this change. They feature an adjustable set-point which allows users to change the point at which these switches activate.atribut:
- UNSPSC: 39121538
- Application: Clogged or Dirty Filter Detection; High Pressure Detection
- Contact Form: SPDT
- Electrical Connection Type: Hardwired
- Electrical Rating: 15 A Non-Inductive 120 to 277V AC300 VA Pilot Duty @ 120 to 277V AC
- For Pressure Type: Differential
- Housing Material: Steel
- Housing Type: Conduit Box
- Includes: Ferrules; Nuts
- Manufacturer Part Number: 141-0574
- Maximum Operating Temperature (°F): 180
- Minimum Operating Temperature (°F): -40
- Mounting Hole Center to Center Distance (inch): 3-7/8
- Mounting Hole Diameter (inch): 3/16
- Mounting Orientation: Vertical
- Number of switches: 1
- Overall Depth (inch): 3-1/4
- Overall Height (inch): 6-1/8
- Overall Width (inch): 3-7/8
- Pressure Set Point (in wc): 0.05 to 1
- Product Type: Air Flow Switch
- Reset Type: Automatic Reset
- Sample Line Connection Size (inch): 1/4
- Sample Line Connector Type: Integral Compression
- Standards: CSA Certified 1811M25; UL Listed MFHX File MH9888
- Switch Voltage (VAC): 120 to 277
- Switching Differential (in wc): 0.06 to 0.6
- Type of Set Point: Adjustable
- KIMO Atmospheric Pressure SensorDeskripsi:KIMO Instruments Atmospheric Pressure Sensor Model CP 116Kimo's CP 116 measures the atmospheric air pressure with a measuring range of 800 to 1100hPa.atribut:
- Display: No, 1-line display
- Ethernet Communication: No
- Height (mm): 109
- IP Protection: IP 65
- Length (mm): 90
- Measuring Range (hPA): 800 to 1100
- Measuring Unit: mbar, hPa, mmH
- ModBus Network: No
- Operating Temperature (°C): Min : 0.00; Max : 50.00
- Outputs: 0-10V (Active) or 4-20mA (Active et Passive)
- Parameter: Atmospheric pressure
- Power Supply (V): 24ac/dc (Active) or 16/30dc (Passive)
- Standard: 2011/65/EU RoHS II, 2012/19/EU WEEE, 2014/30/EU EMC, 2014/35/EU Low Voltage
- Storage Temperature (°C): Min : -10.00; Max : 70.00
- Width (mm): 46
- KIMO Flushmount Multifunction Pressure SensorDeskripsi:KIMO InstrumentsFlushmount Multifunction Pressure Sensor Model CPE 310-S / CPE 311-SKimo's CPE 310-S is a flushmount multifunction pressure sensor. It can display up to three parameters alternatively.atribut:
- Alarm: Buzzer (70dB at 10cm) / Blinking of the value
- Display: 2-line display
- Ethernet Communication: No
- Height (mm): 234
- IP Protection: IP 65
- Length (mm): 92
- Measuring Unit: Pa, mbar, hPa, inWg, mmH2O, mmHg, daPa
- Measuring range (Pa): CPE 310-S: from -100 to +100 and CPE 311-S: from -1000 to +1000
- ModBus Network: No
- Operating Temperature (°C): Min : -10.00; Max : 50.00
- Outputs: 3 x 0/4-20mA or or 3 x 0-5/10V (4 wires)
- Parameter: Air velocity, CO, CO2, Differential pressure, Humidity, Temperature
- Power Supply (V): 24ac/dc ±10% (active)
- Standard: 2011/65/EU RoHS II, 2012/19/EU WEEE, 2014/30/EU EMC, 2014/35/EU Low Voltage
- Storage Temperature (°C): Min : -10.00; Max : 70.00
- Width (mm): 44
- Dwyer Air Flow Sensor (Sensor Aliran Udara)Deskripsi:These averaging plastic flow sensors have a flange with sensors. They are mounted to square and round ducts and are connected to a manometer, gauge, switch, or transmitter with flexible tubing. These sensors read pressure for monitoring and control. They are used on air and gases compatible with plastic, for HVAC zone control, sensing fan-flow rates, and for retrofitting HVAC airflow measurement.atribut:
- UNSPSC: 41111931
- Brand: DWYER
- Standards: EU Directive 2011/65/EU (RoHS II)
- Dwyer Air Pressure Digital (Manometer/ Alat Ukur Tekanan)Deskripsi:These 2-in-1 portable, handheld digital manometers and airflow meters perform static and differential pressure measurements as well as airflow and air velocity measurements and calculations. Kits include a carrying case, pitot tube, static pressure tips, fittings, and tubing.atribut:
- UNSPSC: 41103311
- Application: Air; Compatible Gases
- Batteries Included: Yes
- Batteries Required: Yes
- Battery Type (V): 9
- Brand: DWYER
- For use with: Air; Compatible Gases
- Housing Material: Aluminium
- Maximum Operating Temperature (°F): 140
- Minimum Operating Temperature (°F): 0
- NIST Traceable Certificate: No
- Number of Pressures Measured: Dual; Single
- OMRON Digital Pressure Sensor (Sensor Tekanan)Deskripsi:Pressure Sensor with Easy-to-Read LED Display- Pressure status can be checked at a glance from the digital display and bar display.- Measurement pressure prevents incorrect outputs due to momentary pressure changes.- Perform automatic teaching simply by teaching pressure values for good and bad products.- Industry’s smallest models at just 28 x 28 x 29 mm. Power Supply Voltage: 12 to 24V DC±10% with a ripple (p-p) of 10% max.atribut:
- Ambient Humidity (% RH): During operation and storage: 35 to 85 (with no condensation)
- Cable Length (m): 2
- Case Material: Heat resistant ABS
- Current Consumption (mA): Less than 70 when power saving function is activated
- Display Accuracy: LED 3.5 digit digital display (red), LED bar display (green), when the output transistor is ON Orange LED lights (2 outputs independent), LED unit display (green)
- Included Accessories: Mounting bracket
- Influence of Voltage: ± 1.5% FS or less
- Insulation Resistance (MΩ): 100 or more (at 500 VDC) between live parts and case
- Linearity: Linear output: ± 1% FS or less
- Measurable Fluid: Non-corrosive / non-flammable gas
-
Output:
NPN open collector (independent 2 outputs)
Linear output: 1 to 5 V (output impedance: 1 kΩ, allowable load resistance: 500 kΩ or more) - Output Type: NPN open collector
- Power Supply Voltage (V) : 12 to 24±10% DC, ripple (pp) 10% or less
- Protection Class: IEC standard IP50
- Protection circuit: Reverse connection, load short-circuit protection
- Response Time: ON / OFF output: 5 ms or less
- Setting Range Pressure (MPa): 0-1
-
Type:
Output (ON / OFF):
Load current: 30 mA or less Output applied voltage: 30 V DC or less Residual voltage: 1 V or less (at 30 mA load current) - Type of Connection: Cord drawer type
- Vibration Resistance (Durability): 10 to 500Hz Double amplitude 1mm 150m/s2 X, Y, Z directions 11min x 3 sweep
- GEMS SENSORS Turbine Flowmeter & TotalizerDeskripsi:Inline turbine flow sensors have an output connection to a separate monitoring system. These sensors monitor and measure the flow rate of media traveling through a system.atribut:
- UNSPSC: 41112501
- Accuracy (%): ±3
- Cable Length (ft): 3
- Connection Size (inch): 3/8
- Connection Type: NPT
- Filter Rating (micron): 50
- Flowmeter Type: Turbine
- Housing Material: Nylon
- Includes: Cable
- Inlet/Outlet Connection (inch): 3/8 NPT
- Max. Viscosity (SUS): 81
- Maximum Operating Pressure (psi): 200
- Maximum Operating Temperature (°F): 212
- Maximum Voltage (V) : 24 DC
- Minimum Operating Temperature (°F): -4
- Overall Height (inch): 1.3
- Overall Length (inch): 2.2
- Overall Width (inch): 0.7
- Standards: CE Certified; CSAus Certified; RoHS
- Termination (ft): 3 Cable
- Transistor Circuit Type: NPN
- Voltage Range (V): 24 DC
- Wetted Material: Nylon; PTFE Graphite
- KIMO Differential Pressure and Temperature SensorDeskripsi:KIMO Instruments Differential Pressure and Temperature Sensor Model CP 210-R The CP 210-R measures the differential pressure of air (and neutral gases), and is ideal for use in industrial and pharmaceutical applications.atribut:
- Display: No 2-line display
- Ethernet Communication: No
- Height (mm): 115
- IP Protection: IP 65
- Length (mm): 125
- Measuring Unit: °F, °C, Pa, kPa, mbar, hPa, inWg, mmH2O, mmHg, daPa
- Measuring range (Pa): CP 211: -100 to +100; CP 212: -1000 to +1000; and CP 213: -10000 to +10000
- ModBus Network: No
- Operating Temperature (°C): Min : -10.00; Max : 50.00
- Outputs: 2 x 4-20mA or 2 x 0-20mA or 2 x 0-5V or 2 x 0-10V (4 fils)
- Parameter: Differential pressure Temperature
- Power Supply: 24ac/dc or 100-240ac
- Relay: 2 RCR relay 3A/230VAC
- Standard: 2011/65/EU RoHS II, 2012/19/EU WEEE, 2014/30/EU EMC, 2014/35/EU Low Voltage
- Storage Temperature (°C): Min : -10.00; Max : 70.00
- Width (mm): 59.2
- KODIAK Compressed Gas & Air Pressure GaugeDeskripsi:These digital pressure gauges have an LCD display that provides clear and highly accurate pressure readings. They are commonly used on pneumatic regulators, filters, compressors, or with various applications where brass is acceptable for air or other gases.atribut:
- UNSPSC: 23151820
- Accuracy: ±1.00%
- Accuracy Grade: Grade 1A
- Accuracy Grade Gauge Type: Industrial
- Adjustable Set Points: No
- Application: Filtration Monitoring; Hydraulics; Pneumatics
- Auto-Shutoff: Yes
- Auto-shut Off Time (minute): 5
- Backlit Screen: No
- Battery Type (V): 3 Lithium Battery
- Blowout Safety Back: No
- Brand: KODIAK
- Case Color: Black
- Case Depth (inch): 1
- Case Diameter (inch): 1.75
- Case Shape: Round
- Display Range (bar): 0 to 10
- Display Range (psi): 0 to 145
- Display Resolution (psi): 0.1
- Display Screen Height (inch): 0.625
- Display Screen Type: LCD
- Display Screen Width (inch): 1.25
- Display Units: bar; kg/sq cm; Mpa; psi
- Gauge Case Material: ABS Thermoplastic
- Hazardous Location Rating: Not Rated
- IP/NEMA Rating: Not Rated
- Includes Batteries: Yes
- Includes Calibration Certificate: No
- Includes Mounting Hardware: Yes
- Includes Rubber Boot: No
- Languages: English
- Low battery indicator: No
- Mounting Type: Back-Mount
- Nominal Dial Size (inch): 1-3/4
- Non-Sparking: Yes
- Number of Digits: 4
- Panel Mountable: Yes
- Peak Hold: No
- Power Source: Battery
- Pressure Gauge Type: Industrial Pressure Gauge
- Pressure Range Type: Pressure
- Primary Range: 0 to 145
- Primary Units: psi
- Process Connection Gender: Male
- Process Connection Location: Center Back
- Process Connection Type: NPT
- Sensor Type: Diaphragm
- Series: KCDG15
- Socket Material: Brass
- Standards: RoHS
- Weather Proof: No
- Wetted Parts Material: Brass
- IFM Digital Pressure and Vacuum SwitchDeskripsi:Designed to offer a reliable alternative to mechanical pressure, these electronic pressure switches feature zero moving parts. Each includes switches with a digital display and can be programed with on and off set points.atribut:
- UNSPSC: 39121506
- Circuit Type: PNP/NPN
- Compatible With: Air and Liquids
- Contact Form: (2) SPST
- Electrical Connection: 4 Pin M12 Connector
- Housing Material: Stainless Steel
- IP Rating: 65/67
- Output Current (mA): 150; 200 @ 60°C; 250 @ 40°C
- Power Required (V): 18 to 30 (DC)
- Process Connection (inch): 1/4 NPT
- Temperature Range (°F): -13 to 176
- Wetted Materials: Ceramic; Fluorocarbon
Daftar Harga Water Pressure Sensor Terbaru October 2026
| Autonics Pressure Sensors PSAN Series | Rp1.299.900 |
| Autonics Pressure Sensors PSS Series | Rp849.900 |
| Autonics Pressure Sensors PSQ Series | Rp1.299.900 |
| Dwyer Air Pressure Sensing Switches (Saklar Sensor Tekanan Udara) | Rp999.900 |
| SETRA Differential Air Pressure Sensors | Rp11.999.900 |
| TRUSCO Battery Type Digital Pressure Sensor | Rp43.900 |
| AIR HANDLER Pleated Air Filters | Rp429.900 |
| Autonics Pressure Sensors PSB Series | Rp1.299.900 |
| CLEVELAND CONTROLS Air Pressure Sensing Switches (Saklar Sensor Tekanan Udara) | Rp769.900 |
| Autonics Pressure Transmitter TPS30 Series | Rp1.199.900 |
Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)






















































































































































/hlP109396633-3.jpg)




/geP109396590-1.jpg)




/hjP109671631-1.jpg)
/jyP109666718-1.jpg)
/P102414888-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)